Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK
Mfr # M07000.100.0140
Zoro # G5341664
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 8 mm
- Material Steel
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 50 PK M07000.100.0085
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.100.0100
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 50 PK M07000.100.0075
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07141.060.0016
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07150.016.0075
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK M07030.100.0030
- ZORO SELECT Button Head Socket Screw ZSB55051F14
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK M07000.180.0200
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 1000 PK NAS1352C316
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in Length, 100 PK 892636-100
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK U07040.009.0031
- Zoro Select Socket Head Cap Screws