Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Cylindrical Socket Head Cap Screw, 20 mm L, 100 PK

  • Zoro #: G0410256
  • Mfr #: M07160.100.0020
$21.63 ($0.22/unit)
  • Dia./Thread Size: M10-1.50
  • Drive Type: Hex Socket
  • Length: 20 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.100.0020 Specifications

  • Zoro #: G0410256
  • Mfr #: M07160.100.0020
Dia./Thread Size: M10-1.50 Drive Type: Hex Socket
Length: 20 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Temp. Range: -58 Degrees to 302 Degrees Head Height: 10 mm
Head Dia.: 16 mm Thread Dia.: M10
Fastener Industry Standards: DIN 912 Thread Length: 20mm
Fastener Thread Type: Metric Coarse Item: Socket Head Cap Screw
Rockwell Hardness: C22 to C34 Thread Direction: Right Hand
Drive Size: 8 mm Min. Tensile Strength: 800 N/sq mm
Screw Industry Standards: DIN 912 Min. Thread Length: 20 mm
Package Quantity: 100 Length (Straight Wireway): 20 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 20 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 20 mm, Thread Length 20mm, Head Height 10 mm, Thread Dia. M10, Package Quantity 100

Reviews of Fabory #M07160.100.0020