Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Cylindrical Socket Head Cap Screw, 55 mm L, 50 PK

  • Zoro #: G0410238
  • Mfr #: M07160.100.0055
$20.09 ($0.40/unit)
  • Dia./Thread Size: M10-1.50
  • Drive Type: Hex Socket
  • Length: 55 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.100.0055 Specifications

  • Zoro #: G0410238
  • Mfr #: M07160.100.0055
Dia./Thread Size: M10-1.50 Drive Type: Hex Socket
Length: 55 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Thread Direction: Right Hand Temp. Range: -58 Degrees to 302 Degrees
Drive Size: 8 mm Item: Socket Head Cap Screw
Fastener Thread Type: Metric Coarse Thread Dia.: M10
Screw Industry Standards: DIN 912 Head Height: 10 mm
Min. Tensile Strength: 800 N/sq mm Head Dia.: 16 mm
Thread Length: 40mm Rockwell Hardness: C22 to C34
Fastener Industry Standards: DIN 912 Min. Thread Length: 40 mm
Package Quantity: 50 Length (Straight Wireway): 55 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 55 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 40 mm, Thread Length 40mm, Head Height 10 mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M07160.100.0055