Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Flat Socket Head Cap Screw, 100 mm L, 25 PK

  • Zoro #: G0409991
  • Mfr #: M07400.100.0100
$21.99 ($0.88/unit)
  • Dia./Thread Size: M10-1.50
  • Drive Type: Hex Socket
  • Length: 100 mm
See full product details
Orders over $75 ship free.

Fabory #M07400.100.0100 Specifications

  • Zoro #: G0409991
  • Mfr #: M07400.100.0100
Dia./Thread Size: M10-1.50 Drive Type: Hex Socket
Length: 100 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Black Oxide
Head Angle (Deg.): 90 Rockwell Hardness: C32 to C39
Temp. Range: -58 Degrees to 302 Degrees Item: Socket Head Cap Screw
Drive Size: 6 mm Fastener Thread Type: Metric Coarse
Screw Industry Standards: ISO 10642 Min. Tensile Strength: 1,000 N/sq mm
Head Height: 6.2 mm Thread Dia.: M10
Thread Direction: Right Hand Fastener Industry Standards: ISO 10642
Thread Length: 50mm Head Dia.: 22.4 mm
Min. Thread Length: 50 mm Package Quantity: 25
Length (Straight Wireway): 100 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 100 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 50 mm, Thread Length 50mm, Head Height 6.2 mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 25

Reviews of Fabory #M07400.100.0100