Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M10-1.50 Low Socket Head Cap Screw, 35 mm L, 50 PK

  • Zoro #: G0410719
  • Mfr #: M07030.100.0035
$19.00 ($0.38/unit)
  • Dia./Thread Size: M10-1.50
  • Drive Type: Hex Socket
  • Length: 35 mm
See full product details
Orders over $75 ship free.

Fabory #M07030.100.0035 Specifications

  • Zoro #: G0410719
  • Mfr #: M07030.100.0035
Dia./Thread Size: M10-1.50 Drive Type: Hex Socket
Length: 35 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Low Fastener Finish: Plain
Screw Industry Standards: DIN 6912 Temp. Range: -58 Degrees to 302 Degrees
Fastener Industry Standards: DIN 6912 Thread Direction: Right Hand
Rockwell Hardness: C22 to C34 Min. Tensile Strength: 800 N/sq mm
Fastener Thread Type: Metric Coarse Drive Size: 8 mm
Head Dia.: 16 mm Thread Length: 35mm
Thread Dia.: M10 Item: Socket Head Cap Screw
Head Height: 6.5 mm Min. Thread Length: 35 mm
Package Quantity: 50 Length (Straight Wireway): 35 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 35 mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 6.5 mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M07030.100.0035