Skip to Main Content
customer-service Help
Fabory

M12-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 50

Fabory M12-1.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 50 M01070.120.0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.49 ($0.57/unit)
  • Dia./Thread Size: M12-1.50
  • Fastener Length: 50 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $28.49

Fabory #M01070.120.0050 Specifications

  • Dia./Thread Size: M12-1.50
  • Fastener Length: 50 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M12-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 50 mm
  • Fastener Industry Standards: DIN 961
  • Screw Industry Standards: DIN 961
  • Thread Direction: Right Hand
  • Head Height: 7.5 mm
  • Head Width: 19 mm
  • Item: Hex Head Cap Screw
  • Thread Type: Metric Fine
  • Material Grade: Class 8.8
  • Thread Style: Fully Threaded
  • Proof Load: 580 N/sq mm
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: Class 8.8
  • Rockwell Hardness: C22 to C34
  • Tensile Strength: 800 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 50 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Reviews of Fabory #M01070.120.0050