Skip to Main Content
customer-service Help

M12-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 50

Fabory M12-1.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 50 M01250.120.0045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.19 ($0.66/unit)
  • Dia./Thread Size: M12-1.50
  • Fastener Length: 45 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $33.19

Fabory #M01250.120.0045 Specifications

  • Dia./Thread Size: M12-1.50
  • Fastener Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M12-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 45 mm
  • Screw Grade/Class: Class 8.8
  • Tensile Strength: 800 N/sq mm
  • Screw Industry Standards: DIN 961
  • Head Width: 19 mm
  • Head Height: 7.5 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Fastener Industry Standards: DIN 961
  • Thread Direction: Right Hand
  • Material Grade: Class 8.8
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Proof Load: 580 N/sq mm
  • Thread Style: Fully Threaded
  • Thread Type: Metric Fine
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Reviews of Fabory #M01250.120.0045