Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Button Socket Head Cap Screw, 35 mm L, 50 PK

  • Zoro #: G0410335
  • Mfr #: M07151.120.0035
$19.25 ($0.39/unit)
  • Dia./Thread Size: M12-1.75
  • Drive Type: Hex Socket
  • Length: 35 mm
See full product details
Orders over $75 ship free.

Fabory #M07151.120.0035 Specifications

  • Zoro #: G0410335
  • Mfr #: M07151.120.0035
Dia./Thread Size: M12-1.75 Drive Type: Hex Socket
Length: 35 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 10.9
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Button Fastener Finish: Zinc
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Head Dia.: 21 mm Fastener Industry Standards: ISO 7380-1
Min. Tensile Strength: 1,000 N/sq mm Screw Industry Standards: ISO 7380-1
Drive Size: 10 mm Head Height: 6.6 mm
Rockwell Hardness: C32 to C39 Item: Socket Head Cap Screw
Temp. Range: -58 Degrees to 302 Degrees Thread Dia.: M12
Thread Length: 35mm Min. Thread Length: 35 mm
Package Quantity: 50 Length (Straight Wireway): 35 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 35 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 6.6 mm, Thread Dia. M12, Package Quantity 50

Reviews of Fabory #M07151.120.0035