Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 150

  • Zoro #: G5667980
  • Mfr #: L01200.120.0045
$85.49 ($0.57/unit)
  • Dia./Thread Size: M12-1.75
  • Fastener Length: 45 mm
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #L01200.120.0045 Specifications

  • Zoro #: G5667980
  • Mfr #: L01200.120.0045
  • Dia./Thread Size: M12-1.75
  • Fastener Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M12-1.75
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 30 mm
  • Screw Industry Standards: DIN 931
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Proof Load: 580 N/sq mm
  • Head Height: 7 mm
  • Tensile Strength: 800 N/sq mm
  • Thread Direction: Right Hand
  • Material Grade: Class 8.8
  • Head Width: 19 mm
  • Rockwell Hardness: C22 to C34
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 931
  • Screw Grade/Class: Class 8.8
  • Thread Style: Partially Threaded
  • Thread Type: Metric Coarse
  • Package Quantity: 150
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7 mm, Head Width 19 mm, Package Quantity 150

Reviews of Fabory #L01200.120.0045