Fabory
M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 25
- Zoro #: G5502935
- Mfr #: M01000.120.0140
Tap to zoom
Hover or click to zoom
$54.14
pkg. of 25 ($2.17/ea)
- Dia./Thread Size: M12-1.75
- Basic Material: Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.14
Fabory #M01000.120.0140 Specifications
- Zoro #: G5502935
- Mfr #: M01000.120.0140
- Dia./Thread Size: M12-1.75
- Fastener Length: 140 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Metric
- Thread Size: M12-1.75
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: Metric Coarse
- Min. Thread Length: 36 mm
- Screw Grade/Class: Class 8.8
- Thread Type: Metric Coarse
- Thread Style: Partially Threaded
- Cap Screw Type: Hex Head Cap Screw
- Head Height: 7.5 mm
- Proof Load: 580 N/sq mm
- Item: Hex Head Cap Screw
- Screw Industry Standards: DIN 931
- Temp. Range: -58 Degrees to 302 Degrees F
- Thread Direction: Right Hand
- Fastener Industry Standards: DIN 931
- Head Width: 19 mm
- Rockwell Hardness: C22 to C34
- Tensile Strength: 116,000 psi
- Material Grade: Class 8.8
- Package Quantity: 25 PK
- Finish: Black Oxide
- Material: Steel
- Dimensional Standards: DIN 931
- Threadlocker Minimum Temperature: M12-1.75
- Head and Washer Height: 7.5 mm
- Head Style: Hex
- Screw Size: M12
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Standards: DIN 931
- Pack Size: Small Pack
- Maximum Temperature: 302 Degrees F
- Drive: Hex
- Overall Length: 140 mm
- Dimensional Standards: DIN 931
- Material Grade/Class: Class 8.8
- Minimum Temperature: -58 Degrees F
- Thread Pitch: 1.75 mm
- Threadlocker Maximum Temperature: 1.75 mm
- Globally Sourced: Globally Sourced
- Minimum Thread Length: 36 mm
- Manufacturer Location: Globally Sourced
- Fastener Length: 140 mm
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 36 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Reviews of Fabory #M01000.120.0140
Explore more
- Fabory M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 25 M01000.120.0150
- Fabory M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 10 M01000.120.0190
- Fabory M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 10 M01000.120.0160
- Fabory M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 10 M01000.120.0170
- Fabory M18-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 50 L01000.180.0070
- Fabory 5/8"-11 Grade 5 Hex Tap Bolt, Steel, PK 60 B01010.062.0400
- Fabory 9/16"-12 Grade 5 Hex Head Cap Screw, Steel, PK 10 N01200.056.0325
- Fabory 5/8"-18 Grade 5 Hex Head Cap Screw, Steel, PK 5 U01060.062.0350
- Zoro Select #10-32 Not Graded Hex Head Cap Screw, Peek, PK 10 PK1032-114HH-01
- Zoro Select 3/8-16X9 Grade 5 Hex Tap Bolt, Steel, PK 50 37144BHT5
- Zoro Select M6X50 Hex Head Cap Screw, PK 600 M650D93110
- Fabory Hex Head Cap Screws