Skip to Main Content
customer-service Help

M12-1.75 Class 8.8 Hex Head Cap Screw, Steel, PK 60

  • Zoro #: G2070323
  • Mfr #: L01200.120.0180
Fabory M12-1.75 Class 8.8 Hex Head Cap Screw,  Steel,  PK 60 L01200.120.0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.97 ($1.12/unit)
  • Dia./Thread Size: M12-1.75
  • Fastener Length: 180 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #L01200.120.0180 Specifications

  • Zoro #: G2070323
  • Mfr #: L01200.120.0180
  • Dia./Thread Size: M12-1.75
  • Fastener Length: 180 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Standard
  • System of Measurement: Metric
  • Thread Size: M12-1.75
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 36 mm
  • Item: Hex Head Cap Screw
  • Rockwell Hardness: C22 to C34
  • Proof Load: 640 N/sq mm
  • Material Grade: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: DIN 931
  • Thread Type: Metric Coarse
  • Head Width: 19 mm
  • Thread Style: Partially Threaded
  • Fastener Industry Standards: DIN 931
  • Screw Grade/Class: Class 8.8
  • Thread Direction: Right Hand
  • Tensile Strength: 800 N/sq mm
  • Head Height: 7.5 mm
  • Package Quantity: 60
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 36 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 60

Reviews of Fabory #L01200.120.0180