Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Cylindrical Socket Head Cap Screw, 75 mm L, 25 PK

  • Zoro #: G0410177
  • Mfr #: M07160.120.0075
$18.49 ($0.74/unit)
  • Dia./Thread Size: M12-1.75
  • Drive Type: Hex Socket
  • Length: 75 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.120.0075 Specifications

  • Zoro #: G0410177
  • Mfr #: M07160.120.0075
Dia./Thread Size: M12-1.75 Drive Type: Hex Socket
Length: 75 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Partially Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Fastener Thread Type: Metric Coarse Rockwell Hardness: C22 to C34
Item: Socket Head Cap Screw Screw Industry Standards: DIN 912
Min. Tensile Strength: 800 N/sq mm Thread Direction: Right Hand
Head Height: 12 mm Thread Length: 50mm
Fastener Industry Standards: DIN 912 Drive Size: 10 mm
Head Dia.: 18 mm Thread Dia.: M12
Temp. Range: -58 Degrees to 302 Degrees Min. Thread Length: 50 mm
Package Quantity: 25 Length (Straight Wireway): 75 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 75 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 50 mm, Thread Length 50mm, Head Height 12 mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M07160.120.0075