Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Cylindrical Socket Head Cap Screw, 90 mm L, 25 PK

  • Zoro #: G0410159
  • Mfr #: M07160.120.0090
$12.63 ($0.51/unit)
  • Dia./Thread Size: M12-1.75
  • Drive Type: Hex Socket
  • Length: 90 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.120.0090 Specifications

  • Zoro #: G0410159
  • Mfr #: M07160.120.0090
Dia./Thread Size: M12-1.75 Drive Type: Hex Socket
Length: 90 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Partially Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Thread Direction: Right Hand Fastener Industry Standards: DIN 912
Fastener Thread Type: Metric Coarse Rockwell Hardness: C22 to C34
Thread Length: 50mm Item: Socket Head Cap Screw
Head Dia.: 18 mm Min. Tensile Strength: 800 N/sq mm
Drive Size: 10 mm Head Height: 12 mm
Temp. Range: -58 Degrees to 302 Degrees Screw Industry Standards: DIN 912
Thread Dia.: M12 Min. Thread Length: 50 mm
Package Quantity: 25 Length (Straight Wireway): 90 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 90 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 50 mm, Thread Length 50mm, Head Height 12 mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M07160.120.0090