Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Flat Socket Head Cap Screw, 35 mm L, 50 PK

  • Zoro #: G0409860
  • Mfr #: M07470.120.0035
$17.95 ($0.36/unit)
  • Dia./Thread Size: M12-1.75
  • Drive Type: Hex Socket
  • Length: 35 mm
See full product details
Orders over $75 ship free.

Fabory #M07470.120.0035 Specifications

  • Zoro #: G0409860
  • Mfr #: M07470.120.0035
Dia./Thread Size: M12-1.75 Drive Type: Hex Socket
Length: 35 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Zinc Plated
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Head Angle (Deg.): 90 Thread Length: 35mm
Head Height: 7.4 mm Rockwell Hardness: C22 to C34
Min. Tensile Strength: 800 N/sq mm Drive Size: 8 mm
Screw Industry Standards: ISO 10642 Fastener Industry Standards: ISO 10642
Item: Socket Head Cap Screw Thread Dia.: M12
Head Dia.: 26.88 mm Temp. Range: -58 Degrees to 302 Degrees
Min. Thread Length: 35 mm Package Quantity: 50
Length (Straight Wireway): 35 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 35 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35mm, Head Height 7.4 mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.120.0035