Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12-1.75 Flat Socket Head Cap Screw, 40 mm L, 50 PK

  • Zoro #: G0409851
  • Mfr #: M07470.120.0040
$16.52 ($0.33/unit)
  • Dia./Thread Size: M12-1.75
  • Drive Type: Hex Socket
  • Length: 40 mm
See full product details
Orders over $75 ship free.

Fabory #M07470.120.0040 Specifications

  • Zoro #: G0409851
  • Mfr #: M07470.120.0040
Dia./Thread Size: M12-1.75 Drive Type: Hex Socket
Length: 40 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Flat Fastener Finish: Zinc Plated
Fastener Industry Standards: ISO 10642 Temp. Range: -58 Degrees to 302 Degrees
Rockwell Hardness: C22 to C34 Head Dia.: 26.88 mm
Item: Socket Head Cap Screw Head Angle (Deg.): 90
Fastener Thread Type: Metric Coarse Screw Industry Standards: ISO 10642
Drive Size: 8 mm Thread Direction: Right Hand
Thread Dia.: M12 Head Height: 7.4 mm
Thread Length: 40mm Min. Tensile Strength: 800 N/sq mm
Min. Thread Length: 40 mm Package Quantity: 50
Length (Straight Wireway): 40 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 40 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 40 mm, Thread Length 40mm, Head Height 7.4 mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.120.0040