Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 45 mm. Class 10.9 Coarse Hex Head Cap Screws, 50 pk.

  • Zoro #: G0103041
  • Mfr #: M04110.120.0045
$21.04 ($0.42/unit)
  • Dia./Thread Size: M12-1.75
  • Head Height: 7.5 mm
  • Head Width: 19 mm
See full product details
Orders over $75 ship free.

Fabory #M04110.120.0045 Specifications

  • Zoro #: G0103041
  • Mfr #: M04110.120.0045
Dia./Thread Size: M12-1.75 Head Height: 7.5 mm
Head Width: 19 mm Item: Hex Head Cap Screw
Proof Load: 830 N/sq mm Thread Size: M12-1.75
Fastener Thread Style: Fully Threaded Screw Grade/Class: Class 10.9
Screw Industry Standards: DIN 933 Min. Thread Length: 45 mm
Head Type: Hex Tensile Strength: 1,000 N/sq mm
Fastener Thread Type: Metric Coarse Cap Screw Type: Hex Head Cap Screw
Rockwell Hardness: C32 to C39 Basic Material: Steel
Thread Style: Fully Threaded Fastener Industry Standards: DIN 933
Fastener Thread Direction: Right Hand Thread Type: Metric Coarse
Thread Direction: Right Hand System of Measurement: Metric
Temp. Range: -58 Degrees to 302 Degrees F Material Grade: Class 12.9
Fastener Finish: Plain Fastener Length: 45 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 7 1/2 mm, Head Width 19 mm, Package Quantity 50

Reviews of Fabory #M04110.120.0045