Skip to Main Content
customer-service Help

M14-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 50

Fabory M14-1.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 50 M01250.140.0045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.89 ($0.94/unit)
  • Dia./Thread Size: M14-1.50
  • Fastener Length: 45 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $46.89

Fabory #M01250.140.0045 Specifications

  • Dia./Thread Size: M14-1.50
  • Fastener Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 45 mm
  • Fastener Industry Standards: DIN 961
  • Material Grade: Class 8.8
  • Proof Load: 580 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Industry Standards: DIN 961
  • Thread Type: Metric Fine
  • Head Height: 8.8 mm
  • Thread Direction: Right Hand
  • Head Width: 22 mm
  • Tensile Strength: 800 N/sq mm
  • Screw Grade/Class: Class 8.8
  • Thread Style: Fully Threaded
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M14-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 8.8 mm, Head Width 22 mm, Package Quantity 50

Reviews of Fabory #M01250.140.0045