Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M14-2.00 A4 Hex Head Cap Screw, Stainless Steel, PK 25

  • Zoro #: G5632182
  • Mfr #: M55010.140.0035
Tap to zoom
Hover or click to zoom
$62.99 ($2.52/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 35 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #M55010.140.0035 Specifications

  • Zoro #: G5632182
  • Mfr #: M55010.140.0035
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 35 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 35 mm
  • Thread Type: Metric Coarse
  • Screw Grade/Class: A4
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 933
  • Thread Style: Fully Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Direction: Right Hand
  • Material Grade: A4
  • Head Width: 21 mm
  • Screw Industry Standards: DIN 933
  • Head Height: 8.8 mm
  • Tensile Strength: 700 N/sq mm
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25

Reviews of Fabory #M55010.140.0035