Skip to Main Content
customer-service Help

M14-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 10

Fabory M14-2.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 10 M01200.140.0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.98 ($2.00/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01200.140.0180 Specifications

  • Dia./Thread Size: M14-2.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 40 mm
  • Head Height: 8.8 mm
  • Proof Load: 640 N/sq mm
  • Thread Style: Partially Threaded
  • Screw Grade/Class: Class 8.8
  • Fastener Industry Standards: DIN 931
  • Material Grade: Class 8.8
  • Thread Direction: Right Hand
  • Thread Type: Metric Coarse
  • Screw Industry Standards: DIN 931
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Tensile Strength: 800 N/sq mm
  • Rockwell Hardness: C22 to C32
  • Head Width: 21 mm
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 10

Reviews of Fabory #M01200.140.0180