Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M14-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G5339232
  • Mfr #: M01200.140.0090
$24.42 ($0.98/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01200.140.0090 Specifications

  • Zoro #: G5339232
  • Mfr #: M01200.140.0090
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 34 mm
  • Rockwell Hardness: C22 to C32
  • Head Height: 8.8 mm
  • Item: Hex Head Cap Screw
  • Screw Grade/Class: Class 8.8
  • Screw Industry Standards: DIN 931
  • Cap Screw Type: Hex Head Cap Screw
  • Proof Load: 640 N/sq mm
  • Head Width: 21 mm
  • Thread Direction: Right Hand
  • Tensile Strength: 800 N/sq mm
  • Thread Style: Partially Threaded
  • Material Grade: Class 8.8
  • Thread Type: Metric Coarse
  • Fastener Industry Standards: DIN 931
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25

Reviews of Fabory #M01200.140.0090