Skip to Main Content
customer-service Help
Fabory

M14-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 25

Fabory M14-2.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 25 M01210.140.0090
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.94 ($1.64/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $40.94

Fabory #M01210.140.0090 Specifications

  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 90 mm
  • Thread Direction: Right Hand
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Width: 22 mm
  • Screw Grade/Class: Class 8.8
  • Material Grade: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Proof Load: 580 N/sq mm
  • Screw Industry Standards: DIN 933
  • Thread Type: Metric Coarse
  • Head Height: 8.8 mm
  • Tensile Strength: 116,000 psi
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: DIN 933
  • Item: Hex Head Cap Screw
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 25
  • Material: Steel
  • Material Grade/Class: Class 8.8
  • Pack Size: Small Pack
  • Head and Washer Height: 8.8 mm
  • Maximum Temperature: 302 Degrees F
  • Minimum Temperature: -58 Degrees F
  • Head Style: Hex
  • Dimensional Standards: DIN 933
  • Minimum Thread Length: 90 mm
  • Overall Length: 90 mm
  • Globally Sourced: Globally Sourced
  • Standards: DIN 933
  • Drive: Hex
  • Threadlocker Minimum Temperature: M14-2.00
  • Screw Size: M14
  • Thread Pitch: 2 mm
  • Threadlocker Maximum Temperature: 2 mm
  • Dimensional Standards: DIN 933
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 90 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 8.8 mm, Head Width 22 mm, Package Quantity 25

Reviews of Fabory #M01210.140.0090