Zoro Select
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 25 PK
Mfr # M01220.140.0060
Zoro # G2658446
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 22 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK N01200.031.0062
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK M55010.120.0050
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK N04100.100.0175
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L, 150 PK 37104BHT8
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK M04171.200.0060
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3/4 in L, 50 PK N04360.037.0075
- ZORO SELECT Grade A307, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK U04000.087.0325
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 in L, 5 PK U04104.043.1200
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 in L, 5 PK N04104.062.1200
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 250 PK B01000.037.0250
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L U51000.100.1000
- Zoro Select Hex Head Cap Screws