Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M14-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G2658419
  • Mfr #: M01220.140.0090
Tap to zoom
Hover or click to zoom
$27.28 ($1.09/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01220.140.0090 Specifications

  • Zoro #: G2658419
  • Mfr #: M01220.140.0090
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 90 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 34 mm
  • Tensile Strength: 800 N/sq mm
  • Head Width: 22 mm
  • Fastener Industry Standards: DIN 931
  • Screw Grade/Class: Class 8.8
  • Thread Style: Partially Threaded
  • Thread Type: Metric Coarse
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Material Grade: Class 8.8
  • Thread Direction: Right Hand
  • Proof Load: 580 N/sq mm
  • Screw Industry Standards: DIN 931
  • Head Height: 8.8 mm
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M14-2.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 22 mm, Package Quantity 25

Reviews of Fabory #M01220.140.0090