Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M14-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 50

  • Zoro #: G5672549
  • Mfr #: L01000.140.0110
$59.34 ($1.19/unit)
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 110 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #L01000.140.0110 Specifications

  • Zoro #: G5672549
  • Mfr #: L01000.140.0110
  • Dia./Thread Size: M14-2.00
  • Fastener Length: 110 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M14-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 34 mm
  • Rockwell Hardness: C22 to C34
  • Thread Type: Metric Coarse
  • Head Width: 21 mm
  • Fastener Industry Standards: DIN 931
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Height: 8 mm
  • Material Grade: Class 8.8
  • Proof Load: 580 N/sq mm
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Screw Industry Standards: DIN 931
  • Item: Hex Head Cap Screw
  • Screw Grade/Class: Class 8.8
  • Thread Direction: Right Hand
  • Tensile Strength: 800 N/sq mm
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8 mm, Head Width 21 mm, Package Quantity 50

Reviews of Fabory #L01000.140.0110