- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (Discontinued)
Mfr # L01200.140.0120
Zoro # G5667737
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 120 mm
- Head Width 21 mm
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
L01200.140.0120
-
Zoro #
G5667737
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 120 mm |
Head Width | 21 mm |
Min. Thread Length | 34 mm |
Head Height | 8.8 mm |
Minimum Thread Length | 34 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Head and Washer Height | 8.8 mm |
Dia./Thread Size | M14-2.00 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Proof Load | 580 N/sq mm |
Thread Type | Metric Coarse |
Temp. Range | -58 Degrees to 302 Degrees F |
Tensile Strength | 116,000 psi |
Rockwell Hardness | HRC22 |
Threadlocker Maximum Temperature | 2 mm |
Minimum Temperature | -58 Degrees F |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Maximum Temperature | 302 Degrees F |
Threadlocker Minimum Temperature | M14-2.00 |
Globally Sourced | Globally Sourced |
Thread Pitch | 2 mm |
Manufacturer Location | Globally Sourced |
Bolt Material | Steel |
Type | Hex Head Cap Screw |
Head Type | Hex |
Material Type | Steel |
Fastener Industry Standards | DIN 931 |
Basic Material | Steel |
Screw Industry Standards | DIN 931 |
Fastener Thread Style | Partially Threaded |
Fastener Thread Type | Metric Coarse |
Drive Type | External Hex |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50