Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK
Mfr # M07400.140.0040
Zoro # G7599201
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 10 mm
- Material Steel
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51041.007.0062
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK M55060.120.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK M07150.080.0080
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length U07040.125.0250
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK U07000.100.0450
- ZORO SELECT #8-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK NAS1352N08-8
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK SC22050450-14-100P1
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK U51060.013.0125
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 120 PK B07410.050.0350
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK U55050.025.0300
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK 430241-PG
- Zoro Select Socket Head Cap Screws