Skip to Main Content
customer-service Help

M16-1.50 Class 10.9 Hex Head Cap Screw, Steel, PK 10

Fabory M16-1.50 Class 10.9 Hex Head Cap Screw,  Steel,  PK 10 M04160.160.0160
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.06 ($3.01/unit)
  • Dia./Thread Size: M16-1.50
  • Fastener Length: 160 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $30.06

Fabory #M04160.160.0160 Specifications

  • Dia./Thread Size: M16-1.50
  • Fastener Length: 160 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 44 mm
  • Thread Style: Partially Threaded
  • Screw Grade/Class: Class 10.9
  • Material Grade: Class 10.9
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: Metric Fine
  • Head Width: 24 mm
  • Proof Load: 830 N/sq mm
  • Thread Direction: Right Hand
  • Tensile Strength: 1,000 N/sq mm
  • Head Height: 10 mm
  • Fastener Industry Standards: DIN 960
  • Item: Hex Head Cap Screw
  • Screw Industry Standards: DIN 960
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Package Quantity: 10
  • Rockwell Hardness: HRC32 to HRC39
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M04160.160.0160