- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 40 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 40 PK (Discontinued)
Mfr # L04160.160.0120
Zoro # G5661166
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16-1.50
- Fastener Length 120 mm
- Head Width 24 mm
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
L04160.160.0120
-
Zoro #
G5661166
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 120 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 38 mm |
Dimensional Standards | DIN 960 |
Dimensional Standards | DIN 960 |
Minimum Thread Length | 38 mm |
Dia./Thread Size | M16-1.50 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 960 |
Item | Hex Head Cap Screw |
Tensile Strength | 150,800 psi |
Thread Type | Metric Fine |
Rockwell Hardness | HRC32 |
Proof Load | 830 N/sq mm |
Temp. Range | -58 Degrees to 302 Degrees F |
Globally Sourced | Globally Sourced |
Thread Pitch | 1.5 mm |
Minimum Temperature | -58 Degrees F |
Threadlocker Maximum Temperature | 1.5 mm |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Threadlocker Minimum Temperature | M16-1.50 |
Maximum Temperature | 302 Degrees F |
Manufacturer Location | Globally Sourced |
Type | Hex Head Cap Screw |
Bolt Material | Steel |
Screw Industry Standards | DIN 960 |
Head Type | Hex |
Fastener Industry Standards | DIN 960 |
Basic Material | Steel |
Material Type | Steel |
Fastener Thread Type | Metric Fine |
Drive Type | External Hex |
Fastener Thread Style | Partially Threaded |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 40