Skip to Main Content
customer-service Help
Fabory

M16-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10

Fabory M16-1.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 10 M01060.160.0080
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.69 ($1.67/unit)
  • Dia./Thread Size: M16-1.50
  • Fastener Length: 80 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $16.69

Fabory #M01060.160.0080 Specifications

  • Dia./Thread Size: M16-1.50
  • Fastener Length: 80 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 38 mm
  • Material Grade: Class 8.8
  • Fastener Industry Standards: DIN 960
  • Thread Type: Metric Fine
  • Rockwell Hardness: C22 to C34
  • Tensile Strength: 116,000 psi
  • Screw Grade/Class: Class 8.8
  • Thread Style: Partially Threaded
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Industry Standards: DIN 960
  • Proof Load: 580 N/sq mm
  • Head Width: 24 mm
  • Head Height: 10 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Material: Steel
  • Finish: Black Oxide
  • Package Quantity: 10
  • Threadlocker Minimum Temperature: M16-1.50
  • Pack Size: Small Pack
  • Screw Size: M16
  • Thread Pitch: 1.5 mm
  • Dimensional Standards: DIN 960
  • Maximum Temperature: 302 Degrees F
  • Standards: DIN 960
  • Globally Sourced: Globally Sourced
  • Minimum Thread Length: 38 mm
  • Drive: Hex
  • Head Style: Hex
  • Material Grade/Class: Class 8.8
  • Overall Length: 80 mm
  • Dimensional Standards: DIN 960
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Minimum Temperature: -58 Degrees F
  • Threadlocker Maximum Temperature: 1.5 mm
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M01060.160.0080