Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M16-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10

  • Zoro #: G2661611
  • Mfr #: M01060.160.0150
$32.26 ($3.23/unit)
  • Dia./Thread Size: M16-1.50
  • Fastener Length: 150 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01060.160.0150 Specifications

  • Zoro #: G2661611
  • Mfr #: M01060.160.0150
  • Dia./Thread Size: M16-1.50
  • Fastener Length: 150 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-1.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Fine
  • Min. Thread Length: 44 mm
  • Fastener Industry Standards: DIN 960
  • Proof Load: 580 N/sq mm
  • Thread Type: Metric Fine
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Tensile Strength: 800 N/sq mm
  • Screw Industry Standards: DIN 960
  • Thread Style: Partially Threaded
  • Head Height: 10 mm
  • Material Grade: Class 8.8
  • Screw Grade/Class: Class 8.8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Width: 24 mm
  • Rockwell Hardness: HRC22 to HRC32
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M01060.160.0150