Zoro Select
Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 316, Plain Finish
Mfr # M55070.160.1000
Zoro # G5741732
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish M55070.120.1000
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.100.1000
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.200.1000
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Plain Finish U20200.031.2400
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Plain Finish U20200.062.9999
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish 45087
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 11 1/2 in, Steel, Grade B7, Black Oxide Finish, 15 PK STUDI70871125/1150-015BX
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade 2, Plain Finish 11216
- ZORO SELECT Fully Threaded Rod, 1-1/2"-8, 15 in, Steel, Grade B7, Black Oxide Finish, 4 PK U22080.150.1500
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish 09123
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade A, Zinc Plated Finish U20300.125.1200
- Zoro Select Fully-Threaded Rods & Studs