Zoro Select
Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 65 mm L, 5 PK
Mfr # M51000.160.0065
Zoro # G9462171
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Drive External Hex
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK U04114.050.0600
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK MHFI-1001000US-100P
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 50 PK U04360.037.0100
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK U01209.031.0500
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK M51010.120.0055
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U01000.062.0400
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 80 PK 50120CH2
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 130 mm L, 50 PK M01220.080.0130
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK N04160.025.0350
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 170 PK B51000.050.0175
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK N01200.037.0275
- Zoro Select Hex Head Cap Screws