Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M16-2.00 A4 Hex Head Cap Screw, Stainless Steel, PK 10

  • Zoro #: G5527627
  • Mfr #: M55010.160.0045
$30.22 ($3.02/unit)
  • Dia./Thread Size: M16-2.00
  • Fastener Length: 45 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #M55010.160.0045 Specifications

  • Zoro #: G5527627
  • Mfr #: M55010.160.0045
  • Dia./Thread Size: M16-2.00
  • Fastener Length: 45 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 45 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Item: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Thread Type: Metric Coarse
  • Screw Industry Standards: DIN 933
  • Material Grade: A4
  • Screw Grade/Class: A4
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Tensile Strength: 700 N/sq mm
  • Head Height: 10 mm
  • Head Width: 24 mm
  • Fastener Industry Standards: DIN 933
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M55010.160.0045