Skip to Main Content
customer-service Help

M16-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 10

Fabory M16-2.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 10 M01000.160.0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.59 ($1.66/unit)
  • Dia./Thread Size: M16-2.00
  • Fastener Length: 150 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $16.59

Fabory #M01000.160.0150 Specifications

  • Dia./Thread Size: M16-2.00
  • Fastener Length: 150 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 44 mm
  • Thread Type: Metric Coarse
  • Head Width: 24 mm
  • Screw Grade/Class: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: C22 to C34
  • Thread Direction: Right Hand
  • Fastener Industry Standards: DIN 931
  • Material Grade: Class 8.8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Style: Partially Threaded
  • Item: Hex Head Cap Screw
  • Tensile Strength: 800 N/sq mm
  • Screw Industry Standards: DIN 931
  • Proof Load: 580 N/sq mm
  • Head Height: 10 mm
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M01000.160.0150