Skip to Main Content
customer-service Help
Fabory

M16-2.00 Class 8.8 Hex Head Cap Screw, Steel, PK 10

Fabory M16-2.00 Class 8.8 Hex Head Cap Screw,  Steel,  PK 10 M01010.160.0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.99 ($4.30/unit)
  • Dia./Thread Size: M16-2.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $42.99

Fabory #M01010.160.0180 Specifications

  • Dia./Thread Size: M16-2.00
  • Fastener Length: 180 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M16-2.00
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 180 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Industry Standards: DIN 933
  • Fastener Industry Standards: DIN 933
  • Head Width: 24 mm
  • Thread Type: Metric Coarse
  • Tensile Strength: 800 N/sq mm
  • Proof Load: 580 N/sq mm
  • Screw Grade/Class: Class 8.8
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Thread Direction: Right Hand
  • Head Height: 10 mm
  • Item: Hex Head Cap Screw
  • Material Grade: Class 8.8
  • Package Quantity: 10
  • Rockwell Hardness: HRC22 to HRC32
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 180 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10

Reviews of Fabory #M01010.160.0180