- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Class 8.8, M16-2.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 55 mm L, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 8.8, M16-2.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 55 mm L, 100 PK (Discontinued)
Mfr # L01220.160.0055
Zoro # G1590281
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Fastener Length 55 mm
- Head Width 24 mm
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
L01220.160.0055
-
Zoro #
G1590281
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 55 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 38 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 38 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M16-2.00 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Yellow Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Proof Load | 580 N/sq mm |
Thread Type | Metric Coarse |
Tensile Strength | 116,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Thread Pitch | 2 mm |
Threadlocker Minimum Temperature | M16-2.00 |
Maximum Temperature | 302 Degrees F |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Globally Sourced | Globally Sourced |
Minimum Temperature | -58 Degrees F |
Threadlocker Maximum Temperature | 2 mm |
Manufacturer Location | Globally Sourced |
Bolt Material | Steel |
Head Type | Hex |
Screw Industry Standards | DIN 931 |
Basic Material | Steel |
Fastener Industry Standards | DIN 931 |
Type | Hex Head Cap Screw |
Material Type | Steel |
Drive Type | External Hex |
Fastener Thread Type | Metric Coarse |
Fastener Thread Style | Partially Threaded |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M16-2.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 100