Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M16-2.00 Low Socket Head Cap Screw, 30 mm L, 25 PK

  • Zoro #: G0410536
  • Mfr #: M07090.160.0030
$18.00 ($0.72/unit)
  • Dia./Thread Size: M16-2.00
  • Drive Type: Hex Socket
  • Length: 30 mm
See full product details
Orders over $75 ship free.

Fabory #M07090.160.0030 Specifications

  • Zoro #: G0410536
  • Mfr #: M07090.160.0030
Dia./Thread Size: M16-2.00 Drive Type: Hex Socket
Length: 30 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Low Fastener Finish: Zinc
Thread Dia.: M16 Screw Industry Standards: DIN 7984
Thread Direction: Right Hand Temp. Range: -58 Degrees to 302 Degrees
Head Height: 9 mm Thread Length: 30mm
Rockwell Hardness: C22 to C34 Drive Size: 14 mm
Item: Socket Head Cap Screw Head Dia.: 24 mm
Min. Tensile Strength: 800 N/sq mm Fastener Thread Type: Metric Coarse
Fastener Industry Standards: DIN 7984 Min. Thread Length: 30 mm
Package Quantity: 25 Length (Straight Wireway): 30 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Low, Basic Material Steel, Material Grade Class 8.8, M16-2.00, Length 30 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 30 mm, Thread Length 30mm, Head Height 9 mm, Thread Dia. M16, Package Quantity 25

Reviews of Fabory #M07090.160.0030