Fabory
M18-1.50 Class 10.9 Hex Head Cap Screw, Steel, PK 10
- Zoro #: G2653187
- Mfr #: M04161.180.0070
Tap to zoom
Hover or click to zoom
$38.69
pkg. of 10 ($3.87/ea)
- Dia./Thread Size: M18-1.50
- Basic Material: Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.69
Fabory #M04161.180.0070 Specifications
- Zoro #: G2653187
- Mfr #: M04161.180.0070
- Dia./Thread Size: M18-1.50
- Fastener Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Metric
- Thread Size: M18-1.50
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: Metric Extra Fine
- Min. Thread Length: 42 mm
- Thread Style: Partially Threaded
- Screw Grade/Class: Class 10.9
- Head Width: 27 mm
- Cap Screw Type: Hex Head Cap Screw
- Material Grade: Class 10.9
- Fastener Industry Standards: DIN 960
- Head Height: 11.5 mm
- Thread Direction: Right Hand
- Screw Industry Standards: DIN 960
- Item: Hex Head Cap Screw
- Thread Type: Metric Extra Fine
- Proof Load: 830 N/sq mm
- Tensile Strength: 150,800 psi
- Temp. Range: -58 Degrees to 302 Degrees F
- Material: Steel
- Rockwell Hardness: HRC32 to HRC39
- Finish: Black Oxide
- Package Quantity: 10
- Threadlocker Maximum Temperature: 1.5 mm
- Screw Size: M18
- Dimensional Standards: DIN 960
- Head Style: Hex
- Drive: Hex
- Minimum Temperature: -58 Degrees F
- Maximum Temperature: 302 Degrees F
- Material Grade/Class: Class 10.9
- Thread Pitch: 1.5 mm
- Pack Size: Small Pack
- Minimum Thread Length: 42 mm
- Standards: DIN 960
- Threadlocker Minimum Temperature: M18-1.50
- Dimensional Standards: DIN 960
- Overall Length: 70 mm
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Globally Sourced: Globally Sourced
- Manufacturer Location: Globally Sourced
- Fastener Length: 70 mm
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10