Skip to Main Content
customer-service Help
Fabory

M18-2.50 A4 Hex Head Cap Screw, Stainless Steel, PK 5

Fabory M18-2.50 A4 Hex Head Cap Screw,  Stainless Steel,  PK 5 M55000.180.0070
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.56 ($5.51/unit)
  • Dia./Thread Size: M18-2.50
  • Fastener Length: 70 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.
Total: $27.56

Fabory #M55000.180.0070 Specifications

  • Dia./Thread Size: M18-2.50
  • Fastener Length: 70 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M18-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 42 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: A4
  • Head Width: 27 mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Grade/Class: A4
  • Thread Style: Partially Threaded
  • Thread Direction: Right Hand
  • Screw Industry Standards: DIN 931
  • Fastener Industry Standards: DIN 931
  • Tensile Strength: 101,500 psi
  • Item: Hex Head Cap Screw
  • Thread Type: Metric Coarse
  • Head Height: 11.5 mm
  • Finish: Plain
  • Material: Stainless Steel
  • Package Quantity: 5
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Overall Length: 70 mm
  • Minimum Temperature: -58 Degrees F
  • Head Style: Hex
  • Screw Size: M18
  • Threadlocker Minimum Temperature: M18-2.50
  • Standards: DIN 931
  • Minimum Thread Length: 42 mm
  • Drive: Hex
  • Thread Pitch: 2.5 mm
  • Threadlocker Maximum Temperature: 2.5 mm
  • Head and Washer Height: 11.5 mm
  • Globally Sourced: Globally Sourced
  • Dimensional Standards: DIN 931
  • Maximum Temperature: 302 Degrees F
  • Pack Size: Small Pack
  • Material Grade/Class: A4
  • Dimensional Standards: DIN 931
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 70 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 5

Reviews of Fabory #M55000.180.0070