customer-service Help
Fabory

M18-2.50 Cylindrical Socket Head Cap Screw, 100 mm L, 40 PK

Fabory M18-2.50 Cylindrical Socket Head Cap Screw,  100 mm L,  40 PK L07000.180.0100
Tap to zoom
Hover or click to zoom
$159.46
pkg. of 40 ($3.99/ea)
  • Dia./Thread Size: M18-2.50
  • Drive Type: Hex Socket
  • System of Measurement: Metric
See full product details
This item ships free.

Total: $159.46

Fabory #L07000.180.0100 Specifications

  • Dia./Thread Size: M18-2.50
  • Drive Type: Hex Socket
  • Length: 100 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Material Grade: Class 12.9
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Head Dia.: 27 mm
  • Thread Length: 65mm
  • Fastener Thread Type: Metric Coarse
  • Rockwell Hardness: C39 to C44
  • Head Height: 18 mm
  • Drive Size: 14 mm
  • Min. Tensile Strength: 1,200 N/sq mm
  • Fastener Industry Standards: DIN 912
  • Item: Socket Head Cap Screw
  • Vented Hole Size: Not Vented
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Industry Standards: DIN 912
  • Thread Direction: Right Hand
  • Thread Dia.: M18
  • Min. Thread Length: 65 mm
  • Package Quantity: 40
  • Length (Straight Wireway): 100 mm
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 100 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 65 mm, Thread Length 65mm, Head Height 18 mm, Thread Dia. M18, Package Quantity 40

Reviews of Fabory #L07000.180.0100