Zoro Select
Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L
Mfr # M51000.200.0200
Zoro # G2894425
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 200 mm
- Head Width 30 mm
- Drive External Hex
Explore More Products
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK 1412CH316
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK U04110.037.0450
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK HCI205008000-025P
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 25 PK U04104.031.0450
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK M51010.080.0110
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK M01010.160.0070
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK N01000.037.0087
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 900 PK B01200.025.0137
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 70 PK 6252BHT
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 50 PK M01010.080.0120
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK M51000.080.0070
- Zoro Select Hex Head Cap Screws