Zoro Select
Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 5 PK
Mfr # M51010.200.0070
Zoro # G5733016
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 70 mm
- Head Width 30 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 25 PK M55010.140.0025
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 25 PK U04200.050.0200
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L, 10 PK M51000.100.0200
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK M04110.060.0012
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK M01210.160.0075
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U04110.050.0400
- ZORO SELECT Grade A307, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK U04000.100.0225
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 100 mm L, 100 PK M8100D93110
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 650 PK 4316CH2
- HILLMAN 221004 0.25 x 2 in. Hex Tap Bolts 5322334
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK U51010.037.0125
- Zoro Select Hex Head Cap Screws