Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 A2 Hex Head Cap Screw, Stainless Steel, PK 5

  • Zoro #: G5558384
  • Mfr #: M51010.200.0090
$21.87 ($4.37/unit)
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 90 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #M51010.200.0090 Specifications

  • Zoro #: G5558384
  • Mfr #: M51010.200.0090
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 90 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M20-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 90 mm
  • Head Height: 12.5 mm
  • Head Width: 30 mm
  • Tensile Strength: 700 N/sq mm
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: DIN 933
  • Thread Type: Metric Coarse
  • Material Grade: A2
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: A2
  • Thread Style: Fully Threaded
  • Screw Industry Standards: DIN 933
  • Thread Direction: Right Hand
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5

Reviews of Fabory #M51010.200.0090