Zoro Select
Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 5 PK
Mfr # M55000.200.0075
Zoro # G5616782
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 75 mm
- Head Width 30 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK N04104.031.0150
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK U04100.100.0250
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK U51007.031.0050
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK U51010.037.0250
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK N04100.043.0275
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK N04160.043.0375
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 5 PK M01200.300.0220
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L U04110.087.0600
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 800 PK 1424BHT5
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK M01070.080.0020
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01209.050.0600
- Zoro Select Hex Head Cap Screws