Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 A4 Hex Head Cap Screw, Stainless Steel, PK 5

  • Zoro #: G2643481
  • Mfr #: M55010.200.0100
Tap to zoom
Hover or click to zoom
$36.95 ($7.39/unit)
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 100 mm
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #M55010.200.0100 Specifications

  • Zoro #: G2643481
  • Mfr #: M55010.200.0100
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 100 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M20-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 100 mm
  • Item: Hex Head Cap Screw
  • Material Grade: A4
  • Thread Type: Metric Coarse
  • Screw Industry Standards: DIN 933
  • Thread Style: Fully Threaded
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Grade/Class: A4
  • Fastener Industry Standards: DIN 933
  • Thread Direction: Right Hand
  • Cap Screw Type: Hex Head Cap Screw
  • Head Width: 30 mm
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Width 30 mm, Package Quantity 5

Reviews of Fabory #M55010.200.0100