Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 10 PK
Mfr # M01210.200.0055
Zoro # G2894075
Sold in multiples of 2 for $29.30
$29.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK U51010.037.0500
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK M04100.160.0080
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK U01000.037.0175
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L U04104.112.0500
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK 5024CH188
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 10 PK N04104.056.0175
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK TAPG5ZP3410812
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01062.062.0600
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 60 mm L, 50 PK M55010.050.0060
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK U55000.050.0750
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK U01252.075.0350
- Zoro Select Hex Head Cap Screws