Skip to Main Content
customer-service Help
Fabory

M20-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10

Fabory M20-2.50 Class 8.8 Hex Head Cap Screw,  Steel,  PK 10 M01420.200.0065
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.99 ($2.40/unit)
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 65 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $23.99

Fabory #M01420.200.0065 Specifications

  • Dia./Thread Size: M20-2.50
  • Fastener Length: 65 mm
  • Basic Material: Steel
  • Fastener Finish: Hot Dipped Galvanized
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M20-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 46 mm
  • Head Width: 30 mm
  • Cap Screw Type: Hex Head Cap Screw
  • Proof Load: 580 N/sq mm
  • Fastener Industry Standards: DIN 931
  • Thread Type: Metric Coarse
  • Thread Style: Partially Threaded
  • Head Height: 12.5 mm
  • Thread Direction: Right Hand
  • Material Grade: Class 8.8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Grade/Class: Class 8.8
  • Screw Industry Standards: DIN 931
  • Tensile Strength: 120,350 psi
  • Item: Hex Head Cap Screw
  • Package Quantity: 10
  • Rockwell Hardness: HRC23 to HRC34
  • Material: Steel
  • Overall Length: 65 mm
  • Pack Size: Small Pack
  • Globally Sourced: Globally Sourced
  • Threadlocker Minimum Temperature: M20-2.50
  • Maximum Temperature: 302 Degrees F
  • Drive: Hex
  • Minimum Temperature: -58 Degrees F
  • Head and Washer Height: 12.5 mm
  • Dimensional Standards: DIN 931
  • Threadlocker Maximum Temperature: 2.5 mm
  • Head Style: Hex
  • Dimensional Standards: DIN 931
  • Material Grade/Class: Class 8.8
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Minimum Thread Length: 46 mm
  • Thread Pitch: 2.5 mm
  • Standards: DIN 931
  • Screw Size: M20
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Reviews of Fabory #M01420.200.0065