Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10

  • Zoro #: G2654535
  • Mfr #: M01430.200.0050
$22.08 ($2.21/unit)
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 50 mm
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M01430.200.0050 Specifications

  • Zoro #: G2654535
  • Mfr #: M01430.200.0050
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 50 mm
  • Basic Material: Steel
  • Fastener Finish: Hot Dipped Galvanized
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Thread Size: M20-2.50
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
  • Min. Thread Length: 50 mm
  • Fastener Industry Standards: DIN 933
  • Proof Load: 580 N/sq mm
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: Metric Coarse
  • Material Grade: Class 8.8
  • Tensile Strength: 800 N/sq mm
  • Screw Grade/Class: Class 8.8
  • Item: Hex Head Cap Screw
  • Head Height: 12.5 mm
  • Thread Direction: Right Hand
  • Thread Style: Fully Threaded
  • Screw Industry Standards: DIN 933
  • Head Width: 30 mm
  • Rockwell Hardness: HRC23 to HRC34
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Reviews of Fabory #M01430.200.0050