Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 250 mm L, 5 PK
Mfr # M01000.200.0250
Zoro # G1830230
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 25 PK N04104.025.0600
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK M01200.160.0070
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 500 PK 5008CH8O
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK U01200.075.0100
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 100 PK M04114.060.0040
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04360.101.0400
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK U01200.056.0550
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04100.087.0450
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 110 mm L, 25 PK M01220.100.0110
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L U04104.112.0700
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK 73832
- Zoro Select Hex Head Cap Screws