Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M20-2.50 Cylindrical Socket Head Cap Screw, 55 mm L, 10 PK

  • Zoro #: G0410055
  • Mfr #: M07160.200.0055
$17.49 ($1.75/unit)
  • Dia./Thread Size: M20-2.50
  • Drive Type: Hex Socket
  • Length: 55 mm
See full product details
Orders over $75 ship free.

Fabory #M07160.200.0055 Specifications

  • Zoro #: G0410055
  • Mfr #: M07160.200.0055
Dia./Thread Size: M20-2.50 Drive Type: Hex Socket
Length: 55 mm System of Measurement: Metric
Basic Material: Steel Material Grade: Class 8.8
Thread Style: Fully Threaded Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Fastener Finish: Zinc
Head Height: 20 mm Item: Socket Head Cap Screw
Head Dia.: 30 mm Min. Tensile Strength: 800 N/sq mm
Fastener Industry Standards: DIN 912 Temp. Range: -58 Degrees to 302 Degrees
Thread Length: 55mm Fastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912 Drive Size: 17 mm
Rockwell Hardness: C22 to C34 Thread Dia.: M20
Thread Direction: Right Hand Min. Thread Length: 55 mm
Package Quantity: 10 Length (Straight Wireway): 55 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M20-2.50, Length 55 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 55 mm, Thread Length 55mm, Head Height 20 mm, Thread Dia. M20, Package Quantity 10

Reviews of Fabory #M07160.200.0055